Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 5, D, Black, Plain, Womens, PR

  • Zoro #: G4820649
  • Mfr #: 160-5M
$44.99
  • Last Number or Name: 1600
  • Shank Material: Plastic
  • Liner Material: Mesh
See full product details
Orders over $75 ship free.

Genuine Grip #160-5M Specifications

  • Zoro #: G4820649
  • Mfr #: 160-5M
Last Number or Name: 1600 Shank Material: Plastic
Liner Material: Mesh Static Dissipative: No
Waterproof Type: None Non-Marking Sole: Yes
Heel Height: 3/4 in Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Footwear Width: D
Satra Slip Test Results- Dairy Tile Oily: Not Tested Manufacturers Suggested Sole Slip Rating: Best
Item: Boots Insulated: No
Chain Saw Cut Resistant: No Upper Material Description: Leather/Mesh
Conductive: No Wide Toe Cap: No
Oil Resisting Sole: Yes Toe Type: Plain
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Outsole Material: Rubber Insulation Type: None
Predominant Footwear Color: Black Footwear Shank Type: Plastic
Height: 4 in Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: Not Rated Removable Insole: Yes
Standards: ASTM F1677 Chemical Resisting Sole: No
Style Number: 1160 Puncture Resistant Insole: No
Gender: Women's Toe Shape: Round
Completely Non Metallic: Yes Waterproof: No
Footwear Sole Pattern: Anti-Skid Bars Color: Black
Insole System: Polyurethane Midsole Material: Molded Phylon Midsole
Satra Slip Test Results- Dairy Tile Wet: Not Tested Insulation Weight: None
Footwear Construction Type: Cemented Metal Chip Resisting Sole: No
Size: 5 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.60
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Non Metallic Upper: Yes Electrical Hazard Rated: No
Upper Boot Material: All Leather Footwear Style: Athletic Shoe
Closure Type: Lace Up Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Toe Type Plain, Insulated No, Women's, Size 5, Footwear Width D, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Molded Phylon Midsole, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #160-5M