Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 6-1/2, D, Black, Plain, Mens, PR

  • Zoro #: G4820378
  • Mfr #: 1600-6.5M
$43.65
  • CSA Footwear Standard: Not Specified
  • Toe Type: Plain
  • Upper Boot Material: All Leather
See full product details
Orders over $75 ship free.

Genuine Grip #1600-6.5M Specifications

  • Zoro #: G4820378
  • Mfr #: 1600-6.5M
CSA Footwear Standard: Not Specified Toe Type: Plain
Upper Boot Material: All Leather Oil Resisting Sole: Yes
Standards: ASTM F1677 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: Molded Phylon Midsole Footwear Width: D
Outsole Material: Rubber Non-Marking Sole: Yes
Insulated: No Ninety Degree Heel: Yes
Upper Material Description: Leather/Mesh Completely Non Metallic: Yes
Predominant Footwear Color: Black Manufacturers Suggested Sole Slip Rating: Best
Waterproof: No Footwear Shank Type: Plastic
Footwear Closure Type: Lace Up Mark II Slip Test Results- Dairy Tile Wet: 0.80
Puncture Resistant Insole: No Footwear Sole Pattern: Anti-Skid Bars
Electrical Hazard Rated: No Style Number: 11600
Footwear Style: Athletic Shoe Satra Slip Test Results- Dairy Tile Oily: Not Tested
Gender: Men's Waterproof Type: None
Conductive: No Height: 4 in
Insulation Type: None Insole System: Polyurethane
Chain Saw Cut Resistant: No Size: 6-1/2
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Item: Boots
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.60 Max. Heat Rating: Not Rated
Liner Material: Mesh Color: Black
Wide Toe Cap: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Shank Material: Plastic Toe Shape: Round
Last Number or Name: 1600 Removable Insole: Yes
Chemical Resisting Sole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Insulation Weight: None Metal Chip Resisting Sole: No
Non Metallic Upper: Yes Heel Height: 3/4 in
Footwear Construction Type: Cemented Static Dissipative: No
Closure Type: Lace Up Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Toe Type Plain, Insulated No, Men's, Size 6-1/2, Footwear Width D, Waterproof No, Lace Up, Height 4 in, Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Molded Phylon Midsole, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #1600-6.5M