Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 6, D, Black, Plain, Womens, PR

  • Zoro #: G4820621
  • Mfr #: 160-6M
$45.00
  • Removable Insole: Yes
  • Completely Non Metallic: Yes
  • Upper Boot Material: All Leather
See full product details
Orders over $75 ship free.

Genuine Grip #160-6M Specifications

  • Zoro #: G4820621
  • Mfr #: 160-6M
Removable Insole: Yes Completely Non Metallic: Yes
Upper Boot Material: All Leather CSA Footwear Standard: Not Specified
Upper Material Description: Leather/Mesh Puncture Resistant Insole: No
Chemical Resisting Sole: No Midsole Material: Molded Phylon Midsole
Satra Slip Test Results- Dairy Tile Dry: Not Tested Chain Saw Cut Resistant: No
Toe Shape: Round Metal Chip Resisting Sole: No
Wide Toe Cap: No Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Manufacturers Suggested Sole Slip Rating: Best
Outsole Material: Rubber Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Last Number or Name: 1600 Size: 6
Predominant Footwear Color: Black Footwear Width: D
Insulation Weight: None Footwear Construction Type: Cemented
Toe Type: Plain Non-Marking Sole: Yes
Color: Black Waterproof Type: None
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Max. Heat Rating: Not Rated
Footwear Sole Pattern: Anti-Skid Bars Electrical Hazard Rated: No
Item: Boots Standards: ASTM F1677
Footwear Closure Type: Lace Up Style Number: 1160
Shank Material: Plastic Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Static Dissipative: No
Gender: Women's Liner Material: Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.60 Ninety Degree Heel: Yes
Oil Resisting Sole: Yes Footwear Style: Athletic Shoe
Conductive: No Waterproof: No
Insulation Type: None Footwear Shank Type: Plastic
Insulated: No Heel Height: 3/4 in
Height: 4 in Insole System: Polyurethane
Closure Type: Lace Up Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Toe Type Plain, Insulated No, Women's, Size 6, Footwear Width D, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Molded Phylon Midsole, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #160-6M