Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, 7-1/2, EE, Black, Plain, Womens, PR

  • Zoro #: G4820466
  • Mfr #: 160-7.5W
$45.00
  • Heel Height: 3/4 in
  • Non Metallic Upper: Yes
  • Electrical Hazard Rated: No
See full product details
Orders over $75 ship free.

Genuine Grip #160-7.5W Specifications

  • Zoro #: G4820466
  • Mfr #: 160-7.5W
Heel Height: 3/4 in Non Metallic Upper: Yes
Electrical Hazard Rated: No Insulation Type: None
Size: 7-1/2 Predominant Footwear Color: Black
Last Number or Name: 1600 Upper Boot Material: All Leather
Non-Marking Sole: Yes Toe Type: Plain
Insulated: No Gender: Women's
CSA Footwear Standard: Not Specified Liner Material: Mesh
Item: Boots Footwear Width: EE
Chemical Resisting Sole: No Insulation Weight: None
Footwear Style: Athletic Shoe Mark II Slip Test Results- Dairy Tile Wet: 0.80
Footwear Shank Type: Plastic Mark II Slip Test Results- Dairy Tile Oily Wet: 0.60
Max. Heat Rating: Not Rated Ninety Degree Heel: Yes
Toe Shape: Round Footwear Sole Pattern: Anti-Skid Bars
Oil Resisting Sole: Yes Style Number: 1160
Manufacturers Suggested Sole Slip Rating: Best Completely Non Metallic: Yes
Waterproof: No Conductive: No
Waterproof Type: None Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Construction Type: Cemented Standards: ASTM F1677
Color: Black Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Static Dissipative: No Removable Insole: Yes
Footwear Closure Type: Lace Up Satra Slip Test Results- Dairy Tile Wet: Not Tested
Height: 4 in Satra Slip Test Results- Dairy Tile Dry: Not Tested
Chain Saw Cut Resistant: No Shank Material: Plastic
Insole System: Polyurethane Metal Chip Resisting Sole: No
Upper Material Description: Leather/Mesh Midsole Material: Molded Phylon Midsole
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Wide Toe Cap: No Outsole Material: Rubber
Closure Type: Lace Up Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Toe Type Plain, Insulated No, Women's, Size 7-1/2, Footwear Width EE, Waterproof No, Lace Up, Height 4 In., Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Molded Phylon Midsole, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #160-7.5W