Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Mens, 8.5W, Blk, Slip On, PR

  • Zoro #: G0064149
  • Mfr #: 4700-8.5W

$50.59

  • Wide Toe Cap: No
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58
  • Metal Chip Resisting Sole: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Genuine Grip #4700-8.5W Specifications

  • Zoro #: G0064149
  • Mfr #: 4700-8.5W
Wide Toe Cap: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58
Metal Chip Resisting Sole: No Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Mark II Slip Test Results- Dairy Tile Oily: 0.60
Waterproof Type: None Insole System: Polyurethane
Satra Slip Test Results- Dairy Tile Wet: Not Tested Completely Non Metallic: Yes
Conductive: No Insulation Type: None
Height: 4" Footwear Sole Pattern: Anti-Skid Bars
Oil Resisting Sole: Yes Footwear Closure Type: Slip On
Color: Black Mark II Slip Test Results- Dairy Tile Dry: 0.91
Outsole Material: Rubber Chain Saw Cut Resistant: No
Puncture Resistant Insole: No Manufacturers Suggested Sole Slip Rating: Best
Standards: ASTM F1677 Predominant Footwear Color: Black
Item: Work Shoe Waterproof: No
Upper Boot Material: All Leather Max. Heat Rating: Not Rated
Upper Material Description: Leather Removable Insole: Yes
Footwear Width: Wide Satra Slip Test Results- Dairy Tile Dry: Not Tested
Toe Type: Plain Size: 8-1/2
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Construction Type: Cemented
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Oily: Not Tested
Ninety Degree Heel: No Electrical Hazard Rated: No
Last Number or Name: 4700 Heel Height: 1" or Greater
Shank Material: Plastic Footwear Style: Loafer Shoe
Midsole Material: Polyurethane Non Metallic Upper: Yes
Insulated: No Gender: Men's
Liner Material: Mesh Static Dissipative: No
Chemical Resisting Sole: No Style Number: 4700
Non-Marking Sole: Yes Safety Criteria: Plain Toe, Best Slip-Resistance, Oil-Resistant Sole, Non-Metallic, Non-Marking Upper, Non-Marking Sole, Flat Heel
Metatarsal Guard: No Heat Resistant: No
Upper Color: Black Metatarsal Guard Style: None
Upper Material: Leather Slip Resistant: Yes
Heel Style: Flat Heel Series: 4700
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoes, Toe Type Plain, Insulated No, Men's, Size 8-1/2, Footwear Width W, Waterproof No, Slip On, Height 4 In., Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #4700-8.5W