Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Work Shoes, Mens, 11.5M, Wht, Slip On, PR

  • Zoro #: G0064130
  • Mfr #: 4705-11.5M
$45.35
  • Upper Boot Material: All Leather
  • Waterproof Type: None
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
Orders over $75 ship free.

Genuine Grip #4705-11.5M Specifications

  • Zoro #: G0064130
  • Mfr #: 4705-11.5M
Upper Boot Material: All Leather Waterproof Type: None
Manufacturers Suggested Sole Slip Rating: Best Metal Chip Resisting Sole: No
Non Metallic Upper: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.80
Color: White Insulated: No
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: Yes Footwear Shank Type: Plastic
Oil Resisting Sole: Yes Heel Height: 1 in or Greater
CSA Footwear Standard: Not Specified Footwear Construction Type: Cemented
Insulation Type: None Height: 4 in
Footwear Sole Pattern: Anti-Skid Bars Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Item: Work Shoe
Toe Type: Plain Chain Saw Cut Resistant: No
Style Number: 4705 Standards: ASTM F1677
Insole System: Polyurethane Midsole Material: Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Puncture Resistant Insole: No Footwear Closure Type: Slip On
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Mark II Slip Test Results- Dairy Tile Oily: 0.60
Static Dissipative: No Outsole Material: Rubber
Conductive: No Footwear Style: Loafer Shoe
Waterproof: No Size: 11.5
Upper Material Description: Leather Predominant Footwear Color: White
Footwear Width: Medium Removable Insole: Yes
Shank Material: Plastic Chemical Resisting Sole: No
Electrical Hazard Rated: No Max. Heat Rating: Not Rated
Satra Slip Test Results- Dairy Tile Oily: Not Tested Gender: Men's
Liner Material: Mesh Completely Non Metallic: Yes
Last Number or Name: 4705 Safety Criteria: Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Material: Leather Heel Style: Flat Heel
Non-Marking Upper: Yes Slip Resistant: Yes
Series: 4705 Metatarsal Guard Style: None
Upper Color: White Heat Resistant: No
Metatarsal Guard: No Toe Shape: Round
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width Medium, Waterproof No, Slip On, Height 4 in, White, Liner Material Mesh, Shank Material Plastic, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #4705-11.5M