Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Work Shoes, Womens, 10.5W, Blk, Slip On, PR

  • Zoro #: G0064115
  • Mfr #: 470-10.5W
$53.95
  • Item: Work Shoe
  • Heel Height: 1 in or Greater
  • Max. Heat Rating: Not Rated
See full product details
Orders over $75 ship free.

Genuine Grip #470-10.5W Specifications

  • Zoro #: G0064115
  • Mfr #: 470-10.5W
Item: Work Shoe Heel Height: 1 in or Greater
Max. Heat Rating: Not Rated Style Number: 470
Satra Slip Test Results- Dairy Tile Oily: Not Tested Outsole Material: Rubber
Insulation Type: None Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
CSA Footwear Standard: Not Specified Shank Material: Plastic
Footwear Sole Pattern: Anti-Skid Bars Non Metallic Upper: Yes
Footwear Width: Wide Metal Chip Resisting Sole: No
Oil Resisting Sole: Yes Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.58 Size: 10.5
Non-Marking Sole: Yes Toe Type: Plain
Gender: Women's Predominant Footwear Color: Black
Completely Non Metallic: Yes Footwear Style: Loafer Shoe
Manufacturers Suggested Sole Slip Rating: Best Satra Slip Test Results- Dairy Tile Wet: Not Tested
Static Dissipative: No Waterproof: No
Standards: ASTM F1677 Insulated: No
Last Number or Name: 470 Wide Toe Cap: No
Liner Material: Mesh Mark II Slip Test Results- Dairy Tile Wet: 0.80
Insole System: Polyurethane Conductive: No
Mark II Slip Test Results- Dairy Tile Oily: 0.60 Height: 4 in
Chemical Resisting Sole: No Footwear Closure Type: Slip On
Waterproof Type: None Ninety Degree Heel: No
Footwear Construction Type: Cemented Puncture Resistant Insole: No
Color: Black Chain Saw Cut Resistant: No
Electrical Hazard Rated: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: Polyurethane Upper Boot Material: All Leather
Mark II Slip Test Results- Dairy Tile Dry: 0.91 Upper Material Description: Leather
Removable Insole: Yes Safety Criteria: Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Material: Leather Metatarsal Guard: No
Heel Style: Flat Heel Heat Resistant: No
Upper Color: Black Metatarsal Guard Style: None
Series: 470 Slip Resistant: Yes
Non-Marking Upper: Yes Toe Shape: Round
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Women's, Size 10-1/2, Footwear Width Wide, Waterproof No, Slip On, Height 4 in, Black, Liner Material Mesh, Shank Material Plastic, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Anti-Skid Bars, 1 Pair

Reviews of Genuine Grip #470-10.5W