Genuine Joe
Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12
Mfr # 85154
Zoro # G2754553
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus Grove
- Height 0.4"
- Width 7"
- Color Orange
- Length 0.5"
Explore More Products
- GENUINE JOE Deodorizing Urinal Z-MatBlack GJO58330
- GENUINE JOE Eclipse Scented Urinal ScreenBlue GJO85157
- GENUINE JOE Bubblegum Scent Urinal Screen Bubblegum, PK12 85137
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 85157CT
- GENUINE JOE Eclipse Scented Urinal Screen Cucumber Melon Anti, PK12 85155CT
- GENUINE JOE Urinal Screens, Lavender Fields, 7"Dia x 3/8"H, PE, PK 36 GJO85156CT
- GENUINE JOE Block, Toss, Urnl, Para, Non GJO58333CT
- GENUINE JOE Bowl Clips, Deodorizing, Cucumber Melon, 6"x1-1/2"x4", GN, PK 36 GJO85162CT
- GENUINE JOE Eclipse Scented Urinal ScreenPurple GJO85156
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK144 BWKU04CT
- JANICO 7001 PE White Cherry Urinal Screen with Non-Para Block 7001 (PE)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers