Shop Alternate Products
This Product is Discontinued
Genuine Joe
Perforated Paper Towel, 2 Ply Ply, 80 Sheets Sheets, White (Discontinued)
Mfr # GJO24080
Zoro # G3437277
This Product is Discontinued
Key Features
- Paper Towel Type Perforated
- Color White
- Sheet Size 11" x 8.8"
- Number of Sheets 80 Sheets
- Ply 2 Ply