Genuine Joe
Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., White, 6 PK
- Zoro #: G3437922
- Mfr #: GJO96007
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 7"
- Roll Length: 600 ft.
- Sheet Size: 7" x 600 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
$59.34
9% off
$53.41
Pk of 6, $8.90/ea
Subtotal: $53.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Genuine Joe #GJO96007 Specifications
- Zoro #: G3437922
- Mfr #: GJO96007
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 7"
- Roll Length: 600 ft.
- Sheet Size: 7" x 600 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
- Package Quantity: PK6
- Material: Virgin Fiber
- Package quantity: PK6
- Features (Not in FGL): Soft, Chlorine-free, Absorbent, Strong, Embossed
- Country of Origin (subject to change): United States
Description
Hardwound Paper Towels,Absorbent,PK6, Package Quantity 6
Reviews of Genuine Joe #GJO96007
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENUINE JOE Hardwound Paper Towel, 1 Ply, Continuous Roll, 850 ft., White, 6 PK GJO96850
- GENUINE JOE Premiere Hardwound Paper Towel, 1 Ply, Continuous Roll, 1000 ft., Kraft, 6 PK GJO22800
- GENUINE JOE Essential Multifold Paper Towel, 1 Ply, 250 Sheets, White, 4000 PK GJO21100
- GENUINE JOE Perforated Paper Towel, 2 Ply, 85 Sheets, White, 30 PK GJO24085
- GENUINE JOE Multifold Paper Towel, 1 Ply, 250 Sheets, Natural, 4000 PK GJO21040
- GENUINE JOE Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., White, 12 PK GJO22300
- SCOTT Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 950 ft., White, 6 PK 02001
- ECO GREEN 1, White, 4000 PK EW416
- TORK Multifold Paper Towel, 1 Ply, 250 Sheets, White, 12 PK 420580
- SCOTT Essential Multifold Paper Towel, 250 Sheets, White, 16 PK 37490
- SCOTT Essential C-Fold Paper Towel, 1 Ply, 200 Sheets, White, 9 PK 3623
- Genuine Joe Paper Towels