Shop Alternate Products
This Product is Discontinued
Genuine Joe
Bath Tissue, 96 PK (Discontinued)
Mfr # GJO4550096
Zoro # G3424360
Free Shipping & Returns
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EPA
- Roll Dia. 4.8"
- Roll Type Standard
- Material Fiber
- Roll Length 125 ft.