Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 Sch 80 Vanstone Flange

  • Zoro #: G0669676
  • Mfr #: 854-060
$181.25 /ea

Order in multiples of 2

  • Pipe Size (Fittings): 6"
  • Pipe Fitting Schedule/Class: Schedule 80
  • Max. Temp.: 73 Degrees F @ 150 psi
See full product details
This item ships free.

Georg Fischer #854-060 Specifications

  • Zoro #: G0669676
  • Mfr #: 854-060
Pipe Size (Fittings): 6" Pipe Fitting Schedule/Class: Schedule 80
Max. Temp.: 73 Degrees F @ 150 psi Standards: ASTM D1784, ASTM D 1785, NSF14, ANSI 150 Class according to ANSI B16.5
Specific Pipe Fitting Shape: Flange Pipe Fitting Material: PVC
Item: pvc fitting Basic Pipe Fitting Shape: Flange
Basic Pipe Fitting Material: Plastic Pipe Fitting Connection Type: Socket
Fitting Connection Type: Socket Fitting Schedule/Class: Schedule 80
Pipe Size - Pipe Fitting: 6" Specific Fitting Shape: Flange
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6 Sch 80 Vanstone Flange

Restrictions and Compliance

Reviews of Georg Fischer #854-060