Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's 6 in Work Boot Steel Work Boot, Soggy Brown

  • Zoro #: G4846992
  • Mfr #: G6374 010W
$128.00
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Electrical Hazard Rated: Yes
  • Metatarsal System: No
See full product details
This item ships free.

Georgia Boot #G6374 010W Specifications

  • Zoro #: G4846992
  • Mfr #: G6374 010W
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Electrical Hazard Rated: Yes
Metatarsal System: No ASTM Footwear Class: F2413-11 I/75 C/75 EH
Toe Shape: Round Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Height: 6 in
Outsole Material: Polyurethane Predominant Footwear Color: Brown
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Shank Type: Steel
Insole System: Pillow Cushion Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Shank Material: Steel Standards: ASTM F2413
Chain Saw Cut Resistant: No Footwear Construction Type: Welted
Upper Material Description: Full Grain Leather Footwear Sole Pattern: Cleated
Footwear Closure Type: Lace Up Color: Soggy Brown
Midsole Material: EVA Upper Boot Material: All Leather
Waterproof Type: Gore-Tex(R) Removable Insole: No
Style Number: G6374 Chemical Resisting Sole: Yes
Puncture Resistant Insole: No Static Dissipative: No
Insulated: No Conductive: No
Footwear Style: 6 in Work Boot Toe Type: Steel
Size: 10 Wide Toe Cap: No
Ninety Degree Heel: Yes Metal Chip Resisting Sole: Yes
Max. Heat Rating: Not Rated Non Metallic Upper: No
Gender: Men's Footwear Width: Wide
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Liner Material: Unlined
Waterproof: No Insulation Weight: None
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Insulation Type: None Manufacturers Suggested Sole Slip Rating: Fair
Item: Work Boot Heel Height: 1 in or Greater
Metatarsal Guard: No Completely Non Metallic: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Non-Marking Sole: No
Resists: Abrasion, Chemicals, Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color: Brown Slip Resistant: No
Non-Marking Upper: No Metatarsal Guard Style: None
Series: GIANT Heat Resistant: No
Heel Style: Defined Heel Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Soggy Brown, Liner Material Unlined, Shank Material Steel, Midsole Material EVA, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Georgia Boot #G6374 010W