Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 15 Men's 6 in Work Boot Steel Work Boot, Soggy Brown

  • Zoro #: G4847324
  • Mfr #: G6374 015M
$128.00
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Oil Resisting Sole: Yes
  • Standards: ASTM F2413
See full product details
This item ships free.

Georgia Boot #G6374 015M Specifications

  • Zoro #: G4847324
  • Mfr #: G6374 015M
ASTM Footwear Class: F2413-11 I/75 C/75 EH Oil Resisting Sole: Yes
Standards: ASTM F2413 Height: 6 in
Footwear Sole Pattern: Cleated Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Midsole Material: EVA Metal Chip Resisting Sole: Yes
Shank Material: Steel Static Dissipative: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Insole System: Pillow Cushion
Max. Heat Rating: Not Rated Item: Work Boot
Insulation Weight: None Chemical Resisting Sole: Yes
Non-Marking Sole: No Manufacturers Suggested Sole Slip Rating: Fair
Heel Height: 1 in or Greater Insulation Type: None
Footwear Style: 6 in Work Boot Footwear Shank Type: Steel
Footwear Construction Type: Welted Outsole Material: Polyurethane
Metatarsal System: No Completely Non Metallic: No
Gender: Men's Wide Toe Cap: No
Toe Shape: Round Predominant Footwear Color: Brown
Electrical Hazard Rated: Yes Toe Type: Steel
Puncture Resistant Insole: No Ninety Degree Heel: Yes
Chain Saw Cut Resistant: No Upper Boot Material: All Leather
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Style Number: G6374
Conductive: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Wet: Not Tested Color: Soggy Brown
Footwear Width: Medium Metatarsal Guard: No
Footwear Closure Type: Lace Up Liner Material: Unlined
Non Metallic Upper: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Insulated: No Size: 15
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof Type: Gore-Tex(R)
Upper Material Description: Full Grain Leather Removable Insole: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Waterproof: No
Upper Material: Leather Closure Type: Lace Up
Resists: Abrasion, Chemicals, Slips Safety Criteria: Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper: No Heat Resistant: No
Upper Color: Brown Heel Style: Defined Heel
Metatarsal Guard Style: None Slip Resistant: No
Series: GIANT Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 15, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Soggy Brown, Liner Material Unlined, Shank Material Steel, Midsole Material EVA, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Georgia Boot #G6374 015M