Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8 Men's 6 in Work Boot Steel Work Boot, Soggy Brown

  • Zoro #: G4849546
  • Mfr #: G6374 008W
$128.00
  • Non-Marking Sole: No
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Footwear Shank Type: Steel
See full product details
This item ships free.

Georgia Boot #G6374 008W Specifications

  • Zoro #: G4849546
  • Mfr #: G6374 008W
Non-Marking Sole: No ASTM Footwear Class: F2413-11 I/75 C/75 EH
Footwear Shank Type: Steel Metal Chip Resisting Sole: Yes
Midsole Material: EVA Manufacturers Suggested Sole Slip Rating: Fair
Waterproof: No Puncture Resistant Insole: No
Color: Soggy Brown Standards: ASTM F2413
Heel Height: 1 in or Greater Chain Saw Cut Resistant: No
Upper Material Description: Full Grain Leather Footwear Closure Type: Lace Up
Wide Toe Cap: No Size: 8
Toe Shape: Round Style Number: G6374
Chemical Resisting Sole: Yes Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Insulation Weight: None
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Upper Boot Material: All Leather
Footwear Style: 6 in Work Boot Insulated: No
Static Dissipative: No Liner Material: Unlined
Footwear Sole Pattern: Cleated Satra Slip Test Results- Dairy Tile Wet: Not Tested
Insole System: Pillow Cushion Metatarsal System: No
Waterproof Type: Gore-Tex(R) Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Outsole Material: Polyurethane Item: Work Boot
Footwear Construction Type: Welted Non Metallic Upper: No
Height: 6 in Shank Material: Steel
Conductive: No Max. Heat Rating: Not Rated
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Footwear Width: Wide
Electrical Hazard Rated: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Removable Insole: No Insulation Type: None
Metatarsal Guard: No Gender: Men's
Completely Non Metallic: No Toe Type: Steel
Upper Material: Leather Resists: Abrasion, Chemicals, Slips
Closure Type: Lace Up Safety Criteria: Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color: Brown Non-Marking Upper: No
Slip Resistant: No Heel Style: Defined Heel
Metatarsal Guard Style: None Series: GIANT
Heat Resistant: No Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Soggy Brown, Liner Material Unlined, Shank Material Steel, Midsole Material EVA, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Georgia Boot #G6374 008W