Men's Waterproof Wallabe Boot, 8 W, Superlyte Alloy Toe, 5 in H, Brown, GB00647

  • Mfr # GB00647

  • Zoro # G112156517


product price:  $180.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00647
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00647
Zoro #
G112156517
UPC #
193715549909
Country of Origin
China

Dimensions

Size
8
Width
W
Height
5 in

Details

Item
Waterproof Wallabe Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
GB00647
Toe Type
Superlyte Alloy
Outsole Material
EVA/Rubber
Upper Boot Material
Leather

Description

The Athens SuperLyte alloy toe wallabe features a moc toe profile with a high performance Carbo Tec Rubber outsole and a lightweight cement construction. This 5 inch wallabe has a full grain crazy horse leather upper a high performance mesh lining. The interior of this brown wallabe includes a waterproof membrane and our ultra comfortable AMP advance memory polyurethane insole for all day cushioning comfort. This waterproof boot includes our Anchor Disk, a TPU shank with a built in stabilizer that provides added support and comfort. The dual density outsole is made from EVA and our proprietary Carbo Tec Rubber. The alloy toe cap is Ergo Fit, which means it is designed with the shape of your foot in mind. It provides a wider range of motion without compromising protection. This work boot meets the ASTM F2413 electrical hazard and protective toe standards for safety footwear.


  • • Cement construction
  • • Georgia waterproof system
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • High performance mesh lining
  • • Fiberglass shank
  • • AMP (Advanced Memory Polyurethane) insole
  • • Crazy Horse full grain leather
  • • Weight: 2.9 pounds per pair for a size 10
  • • Anchor Disk by Georgia - provides added arch support and stability
  • • ASTM F2413 Electrical Hazard Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.