Skip to Main Content
customer-service Help
Georgia-Pacific

1200 ml Foam Hand Soap Cartridge, PK 2

Georgia-Pacific 1200 ml Foam Hand Soap Cartridge,  PK 2 42714
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.04 ($24.02/unit)
  • Formula: Rich Foaming Lather and Hypoallergenic
  • Fragrance: Fragrance-Free
  • Item: Hand Soap
See full product details
Orders over $75 ship free.
Total: $48.04

Georgia-Pacific #42714 Specifications

  • Formula: Rich Foaming Lather and Hypoallergenic
  • Fragrance: Fragrance-Free
  • Item: Hand Soap
  • Size: 1200 ml
  • Hygiene Form: Foam
  • Hygiene Properties: Moisturizing
  • Packaging Type: Cartridge
  • Green Certification or Other Recognition: Green Seal Certified; USDA Certified Biobased Product; USGBA LEED; Waste Reducing Product; DFE Recognized Product
  • Requires Dispenser: Yes
  • Hygiene Series: enMotion(R) Gen2
  • Green Environmental Attribute: Applicable to LEED Criteria
  • Features: Foaming Formula That Moisturizes As It Cleans
  • Uses Dispenser: Mfr. No. 52057, 52058
  • Color: clear
  • Series: enMotion® 
  • Package Quantity: 2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series enMotion(R) Gen2, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1,200 mL, Hygiene Properties Moisturizing, Formula Foam, Fragrance Unscented, Color Clear, Uses Dispenser 52057, 52058, Hand Soap, Package Quantity 2

Restrictions and Compliance

***

Reviews of Georgia-Pacific #42714