White Paper Towel Roll 7-7/8"W x 160'L, 8 Rolls

GEORGIA-PACIFIC| Zoro #: G0882104| Mfr #: 28125

$44.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882104 Mfr #: 28125
Paper Towel Type: CenterpullItem: Paper Towel Roll
Ply: 1Color: WHITE
Paper Towel Width: 7-7/8"Paper Product Series: SofPull(R)
Proprietary/Universal: ProprietaryCore Dia.: 2-3/8"
Roll Length: 160 ft.Sheets per Roll: 275
Uses Dispenser: Mfr. No. 58008, 53009Sheet Size: 7-7/8" x 12"
Country of Origin (subject to change): United States

Product Description

Center pull Roll Towel, Color White, 275 Sheets per Roll, Uses Dispenser G1669482, G2627931, Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.