JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

White Paper Towels Roll 7-7/8"W x 186'L, 6 Rolls

GEORGIA-PACIFIC| Zoro #: G1651937| Mfr #: 28124

$49.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651937 Mfr #: 28124
Ply: 1Item: Paper Towel Roll
Color: WHITEPaper Towel Type: Centerpull
Paper Towel Width: 7-7/8"Paper Product Series: SofPull(R)
Proprietary/Universal: ProprietaryCore Dia.: 2-3/8"
Roll Length: 186 ft.Sheets per Roll: 320
Uses Dispenser: Mfr. No. 58204, 52409, 58201, 58237Sheet Size: 7-7/8" x 15"
Country of Origin (subject to change): United States

Product Description

Center pull Roll Towel, Color White, 320 Sheets per Roll, Uses Dispenser G0870116, G1333631, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.