White Paper Towel Roll 7-7/8"W x 700'L, 4 Rolls

GEORGIA-PACIFIC| Zoro #: G0749734| Mfr #: 28143

$49.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749734 Mfr #: 28143
Paper Towel Type: CenterpullItem: Paper Towel Roll
Ply: 1Color: White
Paper Towel Width: 7-7/8"Paper Product Series: SofPull(R)
Proprietary/Universal: ProprietaryCore Dia.: 2-3/8"
Roll Length: 700 ft.Sheets per Roll: 560
Uses Dispenser: Mfr. No. 58201, 52109, 58217Sheet Size: 7-7/8" x 15"
Country of Origin (subject to change): United States

Product Description

Center pull Roll Towel, 1 Ply, Color White, 560 Sheets per Roll, Uses Dispenser G2610921, G1507992, Package Quantity 4

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.