SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Wipes, 16-1/2" x 15", 20 Pack, 140 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G2243227| Mfr #: 29756/03

$63.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Ply: 1Sheet Size: 16-1/2" x 15"Container Type:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243227 Mfr #: 29756/03
Ply: 1Sheet Size: 16-1/2" x 15"
Container Type: Color:
Wipes per Container: 140Item: Cleanroom Wipes
Material: Recycled FiberCountry of Origin (subject to change): United States

Description

Extended Use, Cleanroom Wipes, Dispensing Form Dispenser Box, Folded, Product Color White, Sheet Size 16-1/2 In. x 15 In., Number of Sheets 140, Material Recycled Fiber, Product Series Pacific Blue Basic(TM) AccuWipe(R), Self-Dispensing Package Yes, Ply 1, Package Quantity 20

Reviews