Disposable Wipes, 16-1/2" x 15", 20 Pack, 70 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G1445902| Mfr #: 29778/03

$68.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Ply: 3Sheet Size: 16-1/2" x 15"Container Type:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445902 Mfr #: 29778/03
Ply: 3Sheet Size: 16-1/2" x 15"
Container Type: Color:
Wipes per Container: 70Item: Cleanroom Wipes
Material: Recycled FiberCountry of Origin (subject to change): United States

Description

Extended Use, Cleanroom Wipes, Dispensing Form Dispenser Box, Folded, Product Color White, Sheet Size 16-1/2 In. x 15 In., Number of Sheets 70, Material Recycled Fiber, Product Series Pacific Blue Basic(TM) AccuWipe(R), Self-Dispensing Package Yes, Ply 3, Package Quantity 20

Reviews