Georgia-Pacific

Cormatic(R) Hardwound Paper Towel, 1 Ply, Continuous Roll, 700 ft., Brown, 6 PK

Georgia-Pacific Cormatic(R) Hardwound Paper Towel,  1 Ply,  Continuous Roll,  700 ft.,  Brown,  6 PK 2910P
Hover or click to zoom Tap to zoom
Key Features
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Cormatic
  • Paper Towel Width: 8.25"
  • Roll Length: 700 ft.
  • Sheet Size: 8.25" x 700 ft.
  • Ply: 1 Ply
See full product details
$61.50
pkg. of 6 ($10.25/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Georgia-Pacific #2910P Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Cormatic
  • Paper Towel Width: 8.25"
  • Roll Length: 700 ft.
  • Sheet Size: 8.25" x 700 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Proprietary
  • Green Certification or Other Recognition: EcoLogo Certified
  • Core Dia.: 1-3/4"
  • Green Environmental Attribute: 100% Total Recycled Content
  • Uses Dispenser: Mfr. No. ADS200B, ADS200KI, HV200K, HDS200B
  • Product Series: Cormatic(R)
  • Package Quantity: PK6
  • Material: Paper
  • Length: 700 ft
  • Width: 8.25"
  • Compatible Mfg. Model Number: ADS200B, ADS200KI, HDS200B, HV200K
  • Sheet Length: Continuous
  • Sheet Width: 8 1/4 in
  • Compatible Grainger Part Number: 2GWZ9, 3FB75, 3ZJD3
  • Roll Width: 8 1/4 in
  • Package quantity: PK6
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, Brown, Cormatic(R), Roll Width 8 1/4 in, Sheet Width 8 1/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 2GWZ9, 3FB75, 3ZJD3, Compatible Mfg. Model Number ADS200B, ADS200KI, HDS200B, HV200K, Package Quantity 6

Reviews of Georgia-Pacific #2910P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.