Delicate Task Wipes, 16-1/2" x 15", 15 Pack, 140 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G0554197| Mfr #: 29856

$95.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554197 Mfr #: 29856
Wipes per Container: 140Sheet Size: 16-1/2" x 15"
Ply: 1Material: Virgin Fiber
Item: Delicate Task WipesContainer Type: Box
Color: WHITECountry of Origin (subject to change): United States

Product Description

Delicate Task Wipes,Container Type Box,Containers per UOM 15,Wipes per Container 140,Sheet Size 16-1/2 In. x 15 In.,Material Virgin Fiber,Color White,Ply 1,Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.