15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Delicate Task Wipes, 16-1/2" x 15", 15 Pack, 90 Wipes

GEORGIA-PACIFIC| Zoro #: G0872663| Mfr #: 29880

$154.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872663 Mfr #: 29880
Wipes per Container: 90Sheet Size: 16-1/2" x 15"
Ply: 2Material: Virgin Fiber
Item: Delicate Task WipesContainer Type: Box
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Delicate Task Wipes, Container Type Box, Wipes per Container 90, Sheet Size 16-1/2 In. x 15 In., Material Virgin Fiber, Color White, Ply 2, Package Quantity 15

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.