Delicate Task Wipes, 16-1/2" x 15", 15 Pack, 70 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G1167607| Mfr #: 29890

$182.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1167607 Mfr #: 29890
Container Type: BoxColor: White
Wipes per Container: 70Sheet Size: 16-1/2" x 15"
Ply: 3Material: Virgin Fiber
Item: Delicate Task WipesCountry of Origin (subject to change): United States

Product Description

Delicate Task Wipes, Container Type Box, Wipes per Container 70, Sheet Size 16-1/2 In. x 15 In., Material Virgin Fiber, Color White, Ply 3, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.