Delicate Task Wipes, 8-1/4" x 4-1/2", 60 Pack, 280 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G1900184| Mfr #: 29712

$98.86 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Container Type: Box
Wipes per Container: 280
Item: Delicate Task Wipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900184 Mfr #: 29712
Container Type: BoxWipes per Container: 280
Item: Delicate Task WipesPly: 1
Material: Recycled FiberSheet Size: 4-1/2" x 7-29/32
Color: WhiteCountry of Origin (subject to change): United States

Description

Delicate Task Wipes, Container Type Box, Wipes per Container 280, Sheet Size 4-1/2 In. x 7-29/32, Material Recycled Fiber, Color White, Ply 1, Package Quantity 60

Reviews