BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disposable Wipes, 13" x 13", 12 Pack, 70 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1411681| Mfr #: 25024

$91.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: H700Sheet Size: 13" x 13"Container Type: 1/4 Fold Poly Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411681 Mfr #: 25024
Series: H700Sheet Size: 13" x 13"
Container Type: 1/4 Fold Poly WrappedMaterial: Hydroentangled Fiber
Number of Sheets: 70Item: Disposable Wipes
Ply: 1Color: White
Country of Origin (subject to change): United States

Description

Extended Use, Disposable Wipes, Dispensing Form Poly Wrapped 1/4 Fold, Product Color White, Sheet Size 13 In. x 13 In., Number of Sheets 70, Roll Length No Roll, Material Hydroentangled Fiber, Product Series Brawny(R) Professional, Self-Dispensing Package No, Ply 1, Package Quantity 12

Reviews