Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Dispenser, C Fold, Multifold, Pull, Plastic

GEORGIA-PACIFIC| Zoro #: G0380834| Mfr #: 56650/01

$22.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Core Dia.: None
Width: 11-1/4"
Dispenser Mounting: Wall Mounted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380834 Mfr #: 56650/01
Core Dia.: NoneWidth: 11-1/4"
Dispenser Mounting: Wall MountedFor Use With: Mfr. No. 20204, 20241, 20389, 20603, 20885, 20886, 20887, 21000, 21924, 23000, 23303, 23304, 24590, 25190, 33587
Paper Product Series: Georgia Pacific(R)Automatic/Manual: Manual
Dispenser Operation: PullDepth: 5-1/4"
Paper Towel Width: 8", 9-3/16", 10-1/8"Ply: 1, 2
Color: Translucent SmokeDispenser Material: Plastic
Warranty: 1 YearHands Free: Yes
Paper Towel Type: C-Fold, MultifoldProprietary/Universal: Universal
Dispenser Capacity: (600) Multifold, (400) C-Fold TowelsHeight: 15-3/8"
Country of Origin (subject to change): United States

Description

Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, Georgia Pacific(R), Proprietary/Universal Universal, Dispenser Operation Pull, Dispenser Material Plastic, Ply 1, 2, Paper Towel Width 8 In., 9-3/16 In., 10-1/8 In., Core Dia. None, Color Translucent Smoke, Dispenser Mounting Wall Mounted, Hands Free Yes, Dispenser Capacity (600) Multifold, (400) C-Fold Towels, Height 15-3/8 In., Width 11-1/4 In., Depth 5-1/4 In.

Reviews