Dispenser, C Fold, Multifold, Pull, Steel

GEORGIA-PACIFIC| Zoro #: G0674572| Mfr #: 56620

$29.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dispenser Material: Steel
Includes: Plate
Paper Towel Type: C-Fold, Multifold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674572 Mfr #: 56620
Dispenser Material: SteelIncludes: Plate
Paper Towel Type: C-Fold, MultifoldDispenser Mounting: Wall Mounted
Height: 15"Ply: 1, 2
Proprietary/Universal: UniversalPaper Towel Width: 8", 9-3/16", 10-1/8"
For Use With: Mfr. No. 20204, 20241, 20389, 20603, 20885, 20886, 20887, 21000, 21924, 23000, 23303, 23304, 24590, 25190, 33587Automatic/Manual: Manual
Core Dia.: NoneWidth: 11-1/4"
Warranty: 1 YearPaper Product Series: BigFold(R)
Hands Free: YesDepth: 4"
Dispenser Capacity: (600) Multifold, (500) C-Fold TowelsDispenser Operation: Pull
Item: Paper Towel DispenserColor: Chrome
Country of Origin (subject to change): United States

Description

Folded Towel Dispenser, Multifold, C-Fold, Large Fold, Chrome Color, Steel, Wall Mount, 500 C-Fold, 600 Multifold, 250 Large Fold Capacity, Uses G3074434, G2501274, G0946136, G1048004, **1FC16**, G1687375, G3177876, G2999245, G0713395, Height 15 In, Width 11 1/4 In, Depth 4 In

Reviews