Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Dispenser, Hardwound, Push Lever, Plastic

GEORGIA-PACIFIC| Zoro #: G1529726| Mfr #: 54338

$30.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 10-1/2"
Dispenser Operation: Push Lever
Automatic/Manual: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529726 Mfr #: 54338
Depth: 10-1/2"Dispenser Operation: Push Lever
Automatic/Manual: ManualHands Free: No
Ply: 1, 2Paper Product Series: Georgia Pacific(R)
Proprietary/Universal: UniversalCore Dia.: 1-5/8", 1-1/2"
Color: Translucent SmokeWarranty: 1 year
Paper Towel Width: 7-7/8"Dispenser Capacity: (1) Roll
Item: Paper Towel DispenserDispenser Material: Plastic
Dispenser Mounting: Wall MountedHeight: 14-1/4"
Width: 12-3/4"For Use With: Mfr. No. 21461, 26007, 26008, 26100, 26200, 26301, 26302, 26401, 26601, 26602, 28000, 28055, 28400, 28706
Paper Towel Type: HardwoundCountry of Origin (subject to change): China

Description

Roll Towel Dispenser, Push Paddle, Color Translucent Smoke, Usage Control, Stub Roll Feature, Plastic Material, Height 12 In, Width 11 7/8 In, Depth 9 3/4 In, Uses Roll Towel G2341997, G0616524, G2569436,, Case Quantity 1

Reviews