Dispenser Napkin, EasyNap, White, PK6000

GEORGIA-PACIFIC| Zoro #: G0648286| Mfr #: 32002

$60.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648286 Mfr #: 32002
Item: Dispenser NapkinNapkin Style: Dispenser
Pattern: EmbossedUses Dispenser: Mfr. No. 54223, 54510, 54520, 32015 32002, 54550
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesPack Count: 250
Sheet Size: 6-1/2" x 9-7/8"Ply: 1
Color: WhiteFold Type: Interfold
Folded Dimensions: 6-1/2" x 5"Green Certification or Other Recognition: Green Seal Certified
Packs per Case: 24Country of Origin (subject to change): United States

Product Description

Paper Napkins, 1 Ply, Paper Fiber, Sheet Size 6 1/2 x 10 In, Folded Dimensions 6 1/5 x 5 In, White Color, Package Quantity 250, Packages Per Case 24, Uses Dispenser G0367202, **4DB82**, **4DB85**, G0953057, Package 6000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.