KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dispenser Napkin, HyNap, Tall, PK10000

GEORGIA-PACIFIC| Zoro #: G1534827| Mfr #: 33201

$52.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ply: 1
Pattern: Plain
Pack Count: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534827 Mfr #: 33201
Ply: 1Pattern: Plain
Pack Count: 250Color: White
Uses Dispenser: Mfr. No. 50002Sheet Size: 7" x 13-1/2"
Item: Dispenser NapkinGreen Environmental Attribute: Meets LEED Requirements
Napkin Style: DispenserGreen Certification or Other Recognition: Biodegradable Products Institute Certified
Fold Type: Tall FoldFolded Dimensions: 3-1/2" x 6-1/2"
Packs per Case: 40Country of Origin (subject to change): United States

Description

Dispenser Napkin, Color White, Napkin Style Dispenser, Pattern Plain, Ply 1, Fold Type Tall Fold, Folded Dimensions 3-1/2 In. x 6-1/2 In., Sheet Size 7 In. x 13-1/2 In., Pack Count 250, Packs per Case 40, Uses Dispenser Mfr. No. 50002, Green Certification or Other Recognition Biodegradable Products Institute Certified, Green Environmental Attribute Meets LEED Requirements, Package Quantity 10000

Reviews