KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Towels, 13" x 13", 12 Pack, 80 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G0950801| Mfr #: 29000

$72.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: Brawny
Color: White
Container Type: Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950801 Mfr #: 29000
Series: BrawnyColor: White
Container Type: BagItem: Disposable Towels
Ply: 4Material: Nylon/Paper
Sheet Size: 13" x 13"Number of Sheets: 80
For Use With: Mfr. No. 54200Country of Origin (subject to change): United States

Description

Disposable Towels,Material Paper/Nylon,Container Type Bag,Color White,Sheet Size 13 In. x 13 In.,Number of Sheets 80,Ply 4,Mfr. No. 54200,Package Quantity 12

Reviews