SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Towels, 9" x 16-1/2", 5 Pack, 100 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G0248875| Mfr #: 25070

$78.76 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: 100Sheet Size: 9" x 16-1/2"Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248875 Mfr #: 25070
Number of Sheets: 100Sheet Size: 9" x 16-1/2"
Color: WhiteContainer Type: Dispenser Box
For Use With: Mfr. No. 50313Series: H600
Item: Disposable TowelsMaterial: Hydroentangled Fiber
Country of Origin (subject to change): United States

Description

Extended Use, Disposable Towels, Dispensing Form Dispenser Box, Folded, Product Color White, Sheet Size 9 In. x 16-1/2 In., Number of Sheets 100, Roll Length No Roll, Material Hydroentangled Fiber, Product Series Brawny(R) Professional, Self-Dispensing Package Yes, For Use With Mfr. No. 50313, Package Quantity 5

Reviews