Disposable Wipes, 13" x 13", 8 Pack, 50 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1221053| Mfr #: 29223

$36.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A400
Color: Blue
Container Type: 1/4 Fold Poly Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221053 Mfr #: 29223
Series: A400Color: Blue
Container Type: 1/4 Fold Poly WrappedItem: Disposable Wipes
Ply: 1Material: Airlaid
Sheet Size: 13" x 13"Number of Sheets: 50
For Use With: Mfr. No. 54200Country of Origin (subject to change): United States

Description

Disposable Wipes, Material DRC (Double Re-Creped), Container Type 1/4 Fold Poly Wrapped, Color Blue, Sheet Size 13 In. x 13 In., Number of Sheets 50, Ply 1, Series A400, For Use With Mfr. No. 54200, Package Quantity 8

Reviews