KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Wipes, 9-1/4" x 16-3/4", 10 Pack, 66 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1022296| Mfr #: 29290/03

$54.08 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: Brawny Industrial
Color: White
Container Type: Dispenser Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022296 Mfr #: 29290/03
Series: Brawny IndustrialColor: White
Container Type: Dispenser BoxItem: Disposable Wipes
Ply: 1Material: Airlaid
Sheet Size: 9-1/4" x 16-3/4"Number of Sheets: 66
For Use With: Mfr. No. 50313Country of Origin (subject to change): United States

Description

Wiper, Disposable, 1 Ply, Airlaid Bonded Cellulose Material, Sheet Size 9 1/4 x 16 3/4 In, White Color, Pop Up Dispensing Box, Package Quantity 66, Packages per Case 10, Uses Dispenser G1264986, Package 660

Reviews