Disposable Wipes, 9-1/4" x 16-5/16", 10 Pack, 90 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1549536| Mfr #: 20072

$97.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: 90Ply: 1Sheet Size: 9-1/4" x 16-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549536 Mfr #: 20072
Number of Sheets: 90Ply: 1
Sheet Size: 9-1/4" x 16-5/16"Color: Orange
Container Type: Dispenser BoxFor Use With: Mfr. No. 50313
Series: D400Item: Disposable Wipes
Material: DRC (Double Re-Creped)Country of Origin (subject to change): United States

Description

Limited Use, Disposable Wipes, Dispensing Form Dispenser Box, Folded, Product Color Orange, Sheet Size 9-1/4 In. x 16-5/16 In., Number of Sheets 90, Roll Length No Roll, Material DRC (Double Re-Creped), Product Series Brawny(R) Professional, Self-Dispensing Package Yes, Ply 1, For Use With Mfr. No. 50313, Package Quantity 10

Reviews