KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Wipes, 10" x 13", 2 Pack, 300 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1769406| Mfr #: 20045

$27.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ply: 1
Number of Sheets: 300
Item: Disposable Wipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769406 Mfr #: 20045
Ply: 1Number of Sheets: 300
Item: Disposable WipesFor Use With: Mfr. No. 20044
Color: WhiteSeries: D400
Container Type: Dispensing Poly BagSheet Size: 10" x 13"
Material: DRC (Double Re-Creped)Country of Origin (subject to change): United States

Description

Disposable Wipes, Material DRC (Double Re-Creped), Container Type Dispensing Poly Bag, Color White, Sheet Size 10 In. x 13 In., Number of Sheets 300, Ply 1, Series D400, For Use With Mfr. No. 20044, Package Quantity 2

Reviews