Disposable Wipes, 9-1/4" x 16-3/4", 10 Pack, 80 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G0390415| Mfr #: 29971

$63.81 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Ply: 3Number of Sheets: 80Sheet Size: 9-1/4" x 16-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390415 Mfr #: 29971
Ply: 3Number of Sheets: 80
Sheet Size: 9-1/4" x 16-3/4"Container Type: Pop Up Box
Color: BROWNSeries: Brawny Industrial
Item: Disposable WipesMaterial: Fiber
Country of Origin (subject to change): United States

Description

Single Use, Disposable Wipes, Dispensing Form Dispenser Box, Folded, Product Color Brown, Sheet Size 9-1/4 In. x 16-3/4 In., Number of Sheets 80, Roll Length No Roll, Material Fiber, Product Series Brawny(R) Professional, Self-Dispensing Package Yes, Ply 3, Package Quantity 10

Reviews