SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Wipes, 8" x 12-1/2", 20 Pack, 148 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G2043727| Mfr #: 29221

$77.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: 148Ply: 2Sheet Size: 8" x 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043727 Mfr #: 29221
Number of Sheets: 148Ply: 2
Sheet Size: 8" x 12-1/2"Color: White
Container Type: Dispenser BoxFor Use With: Mfr. No. 50313
Series: Brawny IndustrialItem: Disposable Wipes
Material: FiberCountry of Origin (subject to change): United States

Description

Single Use, Disposable Wipes, Dispensing Form Dispenser Box, Folded, Product Color White, Sheet Size 8 In. x 12-1/2 In., Number of Sheets 148, Roll Length No Roll, Material Fiber, Product Series Brawny(R) Professional, Self-Dispensing Package Yes, Ply 2, For Use With Mfr. No. 50313, Package Quantity 20

Reviews