Disposable Wipes, 13" x 15", 300 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1718945| Mfr #: 25023

$71.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Wipes
Color: White
Material: Hydroentangled Fiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718945 Mfr #: 25023
Item: Disposable WipesColor: White
Material: Hydroentangled FiberSheet Size: 13" x 15"
Series: H700Number of Sheets: 300
Container Type: Flat PackCountry of Origin (subject to change): United States

Description

Extended Use, Disposable Wipes, Dispensing Form Flat Box, Folded, Product Color White, Sheet Size 13 In. x 15 In., Number of Sheets 300, Roll Length No Roll, Material Hydroentangled Fiber, Series H700, Self-Dispensing Package Yes

Reviews