KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Wipes, 8" x 12-1/2", 20 Pack, 148 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G2297951| Mfr #: 29222

$80.39 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: Brawny Industrial
Container Type: Dispenser Box
Green Certification or Other Recognition: Green Seal Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297951 Mfr #: 29222
Series: Brawny IndustrialContainer Type: Dispenser Box
Green Certification or Other Recognition: Green Seal CertifiedItem: Disposable Wipes
Ply: 2Material: Paper
Green Environmental Attribute: 100% Total Recycled ContentSheet Size: 8" x 12-1/2"
Number of Sheets: 148Color: BROWN
Country of Origin (subject to change): United States

Description

Disposable Wipes, Material Paper, Container Type Dispenser Box, Color Brown, Sheet Size 8 In. x 12-1/2 In., Number of Sheets 148, Ply 2, Package Quantity 20

Reviews