THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Disposable Wipes, 12" x 12", 6 Pack, 90 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G2447426| Mfr #: 29700

$89.74 /pk

This item ships free. Details.Standard ground shipping.
Details:
Wipes per Container: 90
Item: Disposable Wipes Refill
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447426 Mfr #: 29700
Wipes per Container: 90Item: Disposable Wipes Refill
Color: Material: MSM Polypropylene
Sheet Size: 12" x 12"Country of Origin (subject to change): United States

Description

Disposable Wipes, Wipes per Container 90, Sheet Size 12 In. x 12 In., Material MSM Polypropylene, Color White, Package Quantity 6

Reviews