customer-service Help
Georgia-Pacific

Dry Wipe Roll, White, Paper, 1 PK, 10 1/2 in x 14 in

Georgia-Pacific Dry Wipe Roll,  White,  Paper,  1 PK,  10 1/2 in x 14 in 29324
Tap to zoom
Hover or click to zoom
$82.59
pkg. of 6 ($13.77/ea)
  • Material: Paper
  • Item: Dry Wipe Roll
  • Color: White
See full product details
This item ships free.

Total: $82.59

Georgia-Pacific #29324 Specifications

  • Material: Paper
  • Item: Dry Wipe Roll
  • Color: White
  • Sheet Size: 10 1/2 in x 14 in
  • Length: 14
  • Product Color: White
  • Number of Sheets: 105
  • Roll Length: 1,470 ft
  • Containers per UOM: 1
  • Product Series: Brawny(R) Professional H700
  • Ply: 1
  • Width: 10.5
  • Features: Absorbent, Tear-Resistant, Low Lint, Reusable
  • For Use With: 29323
  • Wipe Type: General Purpose Wipe
  • Sheet Width: 10 1/2 in
  • Lint Level: Low Lint
  • Minimum Cleanroom Standards: None
  • Sheet Length: 14 in
  • Overall Length: 18.4
  • Weight: 9.576
  • Overall Width: 12.4
  • Overall Height: 11.4
  • Country of Origin (subject to change): United States

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Center Pull Roll, Product Series Brawny(R) Professional H700, Absorbency Level Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length 1470 ft, Sheet Length 14 in, Sheet Width 10 1/2 in, Number of Sheets 105, Ply 1, Package Quantity 6

Reviews of Georgia-Pacific #29324