Skip to Main Content
customer-service Help
Georgia-Pacific

Dry Wipe Roll, White, Roll, Double Recreped (DRC), 6 PK, Various

Georgia-Pacific Dry Wipe Roll,  White,  Roll,  Double Recreped (DRC),  6 PK,  Various 20065
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$136.40 ($22.73/unit)
  • Material: Double Recreped (DRC)
  • Item: Dry Wipe Roll
  • Color: White
See full product details
This item ships free.
Total: $136.40

Georgia-Pacific #20065 Specifications

  • Material: Double Recreped (DRC)
  • Item: Dry Wipe Roll
  • Color: White
  • Sheet Size: Various
  • Roll Length: 250 ft
  • Number of Sheets: Various
  • Series: D400
  • For Use With: Mfr. No. 59464
  • Product Color: White
  • Product Series: Brawny(R) Professional D400
  • Container Type: Roll
  • Ply: 1
  • Containers per UOM: 6
  • Sheet Width: 10 in
  • Lint Level: Standard
  • Wipe Type: General Purpose Wipe
  • Minimum Cleanroom Standards: None
  • Sheet Length: Various
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Continuous Roll, Product Series Brawny(R) Professional D400, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 250 ft, Sheet Length Various, Sheet Width 10 in, Number of Sheets Various, Ply 1, Package Quantity 6

Reviews of Georgia-Pacific #20065