Georgia-Pacific
Dry Wipe Roll, White, Roll, Hydro-entangled (HEF), 9 3/4 in x 13 1/4 in
- Zoro #: G2791381
- Mfr #: 25060
Hover or click to zoom Tap to zoom
Key Features
- Number of Sheets: 800
- Material: Hydro-entangled (HEF)
- Item: Dry Wipe Roll
- Color: White
- Container Type: Roll
- Sheet Size: 9 3/4 in x 13 1/4 in
- Product Color: White
- Series: H700
$112.32
3% off
$108.03
Subtotal: $108.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Georgia-Pacific
- MFR #25060
- Zoro #G2791381
- Country of OriginUnited States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 3/4 in x 13 1/4 in |
Roll Length | 883 ft |
Sheet Length | 13 1/4 in |
Sheet Width | 9 3/4 in |
Details
Number of Sheets | 800 |
Material | Hydro-entangled (HEF) |
Item | Dry Wipe Roll |
Color | White |
Container Type | Roll |
Product Color | White |
Series | H700 |
For Use With | Mfr. No. 54560 |
Ply | 1 |
Product Series | Brawny(R) Professional H700 |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Lint Level | Low Lint |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series Brawny(R) Professional H700, Absorbency Level Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length 883 ft, Sheet Length 13 1/4 in, Sheet Width 9 3/4 in, Number of Sheets 800, Ply 1
Reviews of Georgia-Pacific #25060
Explore more
- GEORGIA-PACIFIC Dry Wipe Roll, White, Roll, Nylon Scrim-Reinforced, 6 3/4 in x 9 1/2 in 29317
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Hydro-entangled (HEF), 12 in x 23 1/2 in 29426
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 12 PK, 12 1/2 in x 13 in 25024
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Nylon Scrim-Reinforced, 9 1/4 in x 16 1/2 in 29050/03
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Airlaid, 10 PK, 9 1/4 in x 16 3/4 in 29290/03
- GEORGIA-PACIFIC Dry Wipe, Tan, Pop Up Box, Fiber, 10 PK, 9 1/4 in x 16 3/4 in 29971
- CORETEX IvyX Pre-Contact, Towelettes, PK50 83662
- SANI PROFESSIONAL Wipes, White, Canister, Cloth, Nonporous Surfaces NIC P22884
- NOOTREES Nootrees SELFSPA-A-0003-CTN72 Age Impact Anti-Aging Wipes - Pack of 3 SELFSPA-A-0003-CTN72
- CLOROX Fresh Scent Disinfecting Wipes 35 pk 01593
- PDI Castile Soap, Towelettes, 1000 Wipes D41900
- Georgia-Pacific Multi-Purpose Wipes