Georgia-Pacific
Dry Wipe, Tan, 1/4 Fold Poly Wrapped, Paper, 13 in x 13 in
- Zoro #: G3176941
- Mfr #: 29922
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.52
Georgia-Pacific #29922 Specifications
- Zoro #: G3176941
- Mfr #: 29922
- Material: Paper
- Item: Dry Wipe
- Color: Tan
- Sheet Size: 13 in x 13 in
- Number of Sheets: 50
- Ply: 3
- Green Certification or Other Recognition: Green Seal Certified
- For Use With: Mfr. No. 54200
- Product Series: Brawny(R) Professional P200
- Roll Length: No Roll
- Series: P200
- Container Type: 1/4 Fold Poly Wrapped
- Product Color: Brown
- Green Environmental Attribute: Product Contains 100% Total Recycled Content
- Wipe Type: General Purpose Wipe
- Lint Level: Standard
- Sheet Length: 13 in
- Sheet Width: 13 in
- Minimum Cleanroom Standards: None
- Country of Origin (subject to change): United States
Description
Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series Brawny(R) Professional P200, Absorbency Level Heavy, Wet Strength Level Good, Brown, Minimum Cleanroom Standards None, Paper, Lint Level Standard, Roll Length No Roll, Sheet Length 13 in, Sheet Width 13 in, Number of Sheets 50, Ply 3, Package Quantity 12