Skip to Main Content
customer-service Help
Georgia-Pacific

Dry Wipe, White, Flax, 12-3/4 in x 21 in

Georgia-Pacific Dry Wipe,  White,  Flax,  12-3/4 in x 21 in 29651
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.76
  • Sheet Size: 12-3/4 in x 21 in
  • Product Color: White
  • Ply: 1
See full product details
Orders over $75 ship free.
Total: $54.76

Georgia-Pacific #29651 Specifications

  • Sheet Size: 12-3/4 in x 21 in
  • Product Color: White
  • Ply: 1
  • Color: White
  • Product Series: Dixie Ultra(TM) F700
  • Item: Dry Wipe
  • Series: 5SY4
  • Material: Flax
  • Roll Length: No Roll
  • Green Certification or Other Recognition: USDA Certified Biobased Product
  • Green Environmental Attribute: Product is made from a Rapidly Renewable Resource
  • Number of Sheets: 150
  • Container Type: Box
  • Lint Level: Standard
  • Minimum Cleanroom Standards: None
  • Sheet Width: 12 3/4 in
  • Sheet Length: 21 in
  • Wipe Type: Foodservice Wipe
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe, Wipe Type Foodservice Wipe, Dispenser Box, Product Series Dixie Ultra(TM) F700, White, Minimum Cleanroom Standards None, Flax, Lint Level Standard, Roll Length No Roll, Sheet Length 21 in, Sheet Width 12 3/4 in, Number of Sheets 150, Ply 1

Restrictions and Compliance

  • ***

Reviews of Georgia-Pacific #29651