customer-service Help
Georgia-Pacific

Dry Wipe, White, Flax, 9 in x 16-1/2 in

Georgia-Pacific Dry Wipe,  White,  Flax,  9 in x 16-1/2 in 29608
Tap to zoom
Hover or click to zoom
$130.99
pkg. of 10 ($13.10/ea)
  • Sheet Size: 9 in x 16 1/2 in
  • Color: White
  • Number of Sheets: 72
See full product details
This item ships free.

Total: $130.99

Georgia-Pacific #29608 Specifications

  • Sheet Size: 9 in x 16 1/2 in
  • Color: White
  • Number of Sheets: 72
  • Roll Length: No Roll
  • Ply: 1
  • Green Certification or Other Recognition: USDA Certified Biobased Product
  • Green Environmental Attribute: Product is made from a Rapidly Renewable Resource
  • Material: Flax
  • Product Color: White
  • Item: Dry Wipe
  • Product Series: Brawny(R) Professional F900
  • Series: Flax 900
  • Container Type: Box
  • Minimum Cleanroom Standards: None
  • Wipe Type: General Purpose Wipe
  • Sheet Width: 9 in
  • Sheet Length: 16 1/2 in
  • Lint Level: Standard
  • Country of Origin (subject to change): United States

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional F900, Absorbency Level Maximum, Wet Strength Level Superior, White, Minimum Cleanroom Standards None, Flax, Lint Level Standard, Roll Length No Roll, Sheet Length 16 1/2 in, Sheet Width 9 in, Number of Sheets 72, Ply 1, Package Quantity 10

Reviews of Georgia-Pacific #29608